4 in x 32 TPI Reciprocating Saw Blade Set, LENOX, 5 PK
Mfr # 20428432T
Zoro # G6638987
product price:Â $13.55
/pk 5, $2.71/eaKey Features
Teeth per Inch
32
Length
4 in
Material
Bi-Metal
Tip Material
Bi-Metal Tipped
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20428432T
Zoro #
G6638987
UPC #
082472204285
Country of Origin
United States
Dimensions
Length
4 in
Height
1/2 in
Blade Length
4 in
Blade Thickness
0.035 in
Cut Width
0.04 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
32
Material
Bi-Metal
Tip Material
Bi-Metal Tipped
Back Style
Straight
Application
Very Thin Metal
For Use With Saw Type
Reciprocating Saws
Back
Straight
Shank
1/2 in Universal
Number of Cutting Edges
1
Primary Material Application
Wood
Materials Cut
Nail-Embedded Wood
Cutting Edge Style
Flexible for Curved Cuts
Metal Cutting Type
Thin Metal
Blade Material
Bi-Metal
Description
Air Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Nail-Embedded Wood, Blade Length 4 in, Metal Cutting Type Thin Metal, Teeth per Inch 32, Blade Thickness 0.035 in, Cut Width 0.04 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.