6 in, 8 in, 9 in x 10, 18, 24, 6 TPI Reciprocating Saw Blade Set, LENOX
Mfr # 121439KPE
Zoro # G6638941
product price:Â $25.69
/eaKey Features
Teeth per Inch
10, 18, 24, 6
Length
6 in, 8 in, 9 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
121439KPE
Zoro #
G6638941
UPC #
082472121438
Country of Origin
United States
Dimensions
Length
6 in, 8 in, 9 in
Height
3/4 in, 7/8 in
Cut Width
0.04 in, 0.05 in
Blade Length
6 in, 8 in, 9 in
Overall Length
6 in, 8 in, 9 in
Details
Item
Reciprocating Saw Blade Set
Teeth per Inch
10, 18, 24, 6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Application
General Purpose, Ferrous Metals
Number of Cutting Edges
1
Includes
(2) 624R 6 in 24 TPI Thin Metal Cutting Reciprocating Saw Blades, (2) 656R 6 in 6 TPI Nail-Embedded Wood Cutting Reciprocating Saw Blades, (2) 810R 8 in 10 TPI General Purpose Reciprocating Saw Blade, (2) 818R 8 in 18 TPI Medium Metal Cutting Reciprocating Saw Blades
Number of Pieces
9
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Ferrous Metals
Blade Material
Bi-Metal
Primary Material Application
General Purpose
Product Type
Reciprocating Saw Blade Set
For Workpiece Material
Ferrous Metals
Compatible Product Type
Reciprocating Saw
Description
Recip Saw Blade Set, Blade L 6,8,9 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.