6 in, 9 in x 6 TPI Reciprocating Saw Blade Set, LENOX
Mfr # 1214412RKD
Zoro # G0609598
product price: $29.79
/eaKey Features
Teeth per Inch
6
Length
6 in, 9 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1214412RKD
Zoro #
G0609598
UPC #
082472121445
Country of Origin
United States
Dimensions
Length
6 in, 9 in
Height
7/8 in
Cut Width
0.06 in
Blade Length
6 in
Overall Width
7/8 in
Overall Length
6 in
Details
Item
Reciprocating Saw Blade Set
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Shank
1/2" Universal
Application
Demolition, Ferrous Metals
Number of Cutting Edges
1
Includes
(2) 6114R, (2) 9114R, (2) 960R, (2) 966R, (3) 6066R, Storage Case
For Use With Saw Type
Reciprocating Saws
Number of Pieces
12
Materials Cut
Ferrous Metals
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Primary Material Application
Demolition
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Ferrous Metals
Product Type
Reciprocating Saw Blade Set
Description
Recip Saw Blade Set, Blade L 6 in.,9 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.