6 in L x 10 TPI Reciprocating Saw Blade, 25 PK

  • Mfr # 20493B610R

  • Zoro # G4928113


product price: $48.95
/pk 25, $1.96/ea

Key Features

Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20493B610R
Zoro #
G4928113
UPC #
082472204933
Country of Origin
United States

Dimensions

Length
6 in
Height
3/4 in
Blade Length
6 in
Cut Width
0.035 in
Overall Length
6 in
Overall Thickness
0.04 in
Overall Width
3/4 in
Cut Width - Maximum
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Shank
1/2" Universal
Application
General Purpose, Ferrous Metals
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Blade Material
Bi-Metal
Materials Cut
Ferrous Metals
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
General Purpose
Shop By
Hot Buys
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Ferrous Metal

Description

Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Ferrous Metals, Blade Length 6 in, Teeth per Inch 10, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.