6 in L x 10/14 TPI Reciprocating Saw Blade, 25 PK
Mfr # 20515B650R
Zoro # G4928016
product price:Â $67.35
/pk 25, $2.69/eaKey Features
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Height
3/4 in
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20515B650R
Zoro #
G4928016
UPC #
082472205152
Country of Origin
United States
Dimensions
Length
6 in
Height
3/4 in
Cut Width
0.05 in
Blade Length
6 in
Overall Thickness
0.05 in
Cut Width - Maximum
0.05 in
Overall Length
6 in
Overall Width
3/4 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
10/14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
General Purpose
Number of Cutting Edges
1
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Materials Cut
Ferrous Metals
Primary Material Application
General Purpose
Shop By
Hot Buys
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Ferrous Metal
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Ferrous Metals, Blade Length 6 in, Teeth per Inch 10/14, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.