Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in L x 18 TPI 5 PK

  • Mfr # 21069618GR

  • Zoro # G615547447


product price: $18.49
/pk 5, $3.70/ea

Key Features

Teeth per Inch
18
Length
6 in
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21069618GR
Zoro #
G615547447
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in

Details

Teeth per Inch
18
Material
Bi-Metal

Description

Lenox Gold Power Arc Curved metal reciprocating saw blades deliver up to 2X longer life vs. traditional straight LENOX recip blades

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.