Zoro Homepage

6 in L x 6 TPI Reciprocating Saw Blade, 25 PK

  • Mfr # 21074B656GR

  • Zoro # G0764989


product price: $91.35
/pk 25, $3.65/ea
Free Shipping & Returns

Key Features

Teeth per Inch
6
Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Blade Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21074B656GR
Zoro #
G0764989
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Blade Material
Bi-Metal

Description

Reciprocating Saw Blade, Blade Material Bi-Metal, Tip Material Bi-Metal, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.