6 in L x 6 TPI Reciprocating Saw Blade, 5 PK

  • Mfr # 203706066R5

  • Zoro # G3384446


product price: $14.29
/pk 5, $2.86/ea

Key Features

Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203706066R5
Zoro #
G3384446
UPC #
00082472203707
Country of Origin
United States

Dimensions

Length
6 in
Height
1 in
Blade Length
6 in
Cut Width
0.062 in
Overall Width
1 in
Overall Length
6 in
Cut Width - Maximum
0.06 in
Overall Thickness
0.06 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Shank
1/2" Universal
Application
Demolition
Materials Cut
Nail-Embedded Wood
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Demolition
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Nail-Embedded Wood

Description

Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Nail-Embedded Wood, Blade Length 6 in, Teeth per Inch 6, Cut Width 0.062 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.