6 in L x 6 TPI Reciprocating Saw Blade, 5 PK
Mfr # 20556676RC
Zoro # G6639011
product price: $12.29
/pk 5, $2.46/eaKey Features
Teeth per Inch
6
Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20556676RC
Zoro #
G6639011
UPC #
082472205565
Country of Origin
United States
Dimensions
Length
6 in
Height
3/4 in
Cut Width
0.05 in
Blade Length
6 in
Overall Thickness
0.05 in
Overall Width
3/4 in
Overall Length
6 in
Cut Width - Maximum
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Application
Wood
Shank
1/2" Universal
Blade Material
Bi-Metal
Cutting Edge Style
Flexible for Curved Cuts
Materials Cut
Wood
Primary Material Application
Wood
For Workpiece Material
Nail-Embedded Wood, Wood
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 6 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.