Zoro Homepage

6 in L x 6 TPI Reciprocating Saw Blade, 5 PK

  • Mfr # 21060656GR

  • Zoro # G2945713


product price: $12.55
/pk 5, $2.51/ea

Key Features

Teeth per Inch
6
Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21060656GR
Zoro #
G2945713
UPC #
082472210606
Country of Origin
United States

Dimensions

Length
6 in
Height
3/4 in
Cut Width
0.05 in
Blade Length
6 in
Overall Width
3/4 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in
Overall Length
6 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved
Application
Nail-Embedded Wood
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Materials Cut
Nail-Embedded Wood
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Primary Material Application
Wood
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Nail-Embedded Wood

Description

Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Nail-Embedded Wood, Blade Length 6 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Curved, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.