Zoro Homepage

6 in x 10 TPI Reciprocating Saw Blade Combo Pack, LENOX

  • Mfr # 20493B610R

  • Zoro # G202457029


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
10
Material
Bi-Metal
Back Style
Straight
Height
0.035 in
Tooth Form
STDPOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20493B610R
Zoro #
G202457029
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Height
0.035 in
Blade Width
3/4 in

Details

Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
10
Material
Bi-Metal
Back Style
Straight
Tooth Form
STDPOS
Series
T2
Gauge
0.042
Tooth Pattern
Trip

Description

Recipr Saw Blade,TPI 10,25 UNT,PK4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.