
6 in x 10 TPI Reciprocating Saw Blade Set, LENOX, 1 PK
Mfr # LXAR6110CT-1
Zoro # G415364664
product price:Â $15.89
/eaKey Features
Material
Metal
Tip Material
Carbide
Back Style
Straight
Application
General Purpose
Cutting Edge Style
Rigid for Straight Cuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LXAR6110CT-1
Zoro #
G415364664
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Overall Length
6 in
Overall Width
1/16 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Metal
Tip Material
Carbide
Back Style
Straight
Application
General Purpose
Cutting Edge Style
Rigid for Straight Cuts
Product Type
Reciprocating Saw Blade
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Medium Metal, Non-Ferrous Metal, Thick Metal
Description
Reciprocating Saw Blade, Teeth per Inch 10, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.