6 in x 10 TPI Reciprocating Saw Blade Set, LENOX, 50 PK

  • Mfr # 22761OSB610R

  • Zoro # G807630452


original price: $125.99
24% off
new price: $95.00
/pk 50, $1.90/ea
Free Shipping & Returns

Key Features

Teeth per Inch
10
Material
Steel
Tip Material
Bi-Metal
Back Style
Tapered
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22761OSB610R
Zoro #
G807630452
UPC #
082472227611
Country of Origin
United States

Dimensions

Length
6 in
Height
3/4 in
Blade Thickness
1/32 in
Blade Length
6 in
Blade Width
3/4 in
Cut Width
0.035 in
Overall Length
6 in
Overall Thickness
0.04 in
Overall Width
3/4 in
Cut Width - Maximum
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Steel
Tip Material
Bi-Metal
Back Style
Tapered
Application
General Purpose, Metal, Nail-Embedded Wood, Plastic, Wood
For Use With Saw Type
Reciprocating Saws
Shop By
Hot Buys
Blade Material
Steel
Materials Cut
Wood
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Wood, Metal, Plastic
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Metal, Nail-Embedded Wood, Plastic, Wood

Description

Reciprocating Saw Blade, Primary Material Application Wood, Metal, Plastic, Materials Cut Wood, Blade Length 6 in, Blade Width 3/4 in, Teeth per Inch 10, Blade Thickness 1/32 in, Cut Width 0.035 in, Blade Material Steel, Tip Material Bi-Metal, Back Style Tapered, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.