6 in x 18 TPI Reciprocating Saw Blade Combo Pack, LENOX

  • Mfr # 22765OSB6118R

  • Zoro # G302450296


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
18
Length
6 in
Material
Bi-Metal
Back Style
Straight
Height
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22765OSB6118R
Zoro #
G302450296
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Height
0.035 in
Blade Width
1 in

Details

Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
18
Material
Bi-Metal
Back Style
Straight
Tooth Pattern
Trip
Series
T2
Gauge
0.050
Tooth Form
VARIPOS

Description

Recip Saw Blade,TPI 18,50 UNT,PK4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.