6 in x 6 TPI Reciprocating Saw Blade Set, LENOX, 25-PK
Mfr # 21220B6066GR
Zoro # G0580058
product price: $147.99
/pk 25, $5.92/ea
Free Shipping & Returns
Key Features
Teeth per Inch
6
Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Blade Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21220B6066GR
Zoro #
G0580058
UPC #
082472212204
Country of Origin
United States
Dimensions
Length
6 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Blade Material
Bi-Metal
Description
Reciprocating Saw Blade, Blade Material Bi-Metal, Tip Material Bi-Metal, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.