6 in x 6 TPI, Reciprocating Saw Blade Set, LENOX, 5 PK
Mfr # 121016W6R
Zoro # G6638689
product price: $14.99
/pk 5, $3.00/eaKey Features
Teeth per Inch
6
Length
6 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121016W6R
Zoro #
G6638689
UPC #
082472121018
Country of Origin
United States
Dimensions
Length
6 in
Height
3/4 in
Blade Length
6 in
Cut Width
0.05 in
Overall Width
3/4 in
Cut Width - Maximum
0.05 in
Overall Length
6 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
For Use With Saw Type
Reciprocating Saws
Application
General Purpose, Plastic, Wood
Number of Cutting Edges
1
Shank
1/2" Universal
Blade Material
Bi-Metal
Cutting Edge Style
Flexible for Curved Cuts
Primary Material Application
Wood
Materials Cut
Plastic, Wood
For Workpiece Material
Plastic, Wood
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Plastic, Wood, Blade Length 6 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.