6 in x 6 TPI Reciprocating Saw Blade Set, LENOX, 5 PK
Mfr # 20570636RP
Zoro # G2877795
product price:Â $12.99
/pk 5, $2.60/eaKey Features
Teeth per Inch
6
Length
6 in
Material
Diamond
Tip Material
Diamond Grit
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20570636RP
Zoro #
G2877795
UPC #
082472205701
Country of Origin
United States
Dimensions
Length
6 in
Height
3/4 in
Blade Length
6 in
Cut Width
0.05 in
Overall Length
6 in
Overall Width
3/4 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Diamond
Tip Material
Diamond Grit
Back Style
Straight
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Application
Bidirectional Cutting, Especially for Plaster, Plasterboard and Lath
Number of Cutting Edges
1
Blade Material
Diamond
Cutting Edge Style
Flexible for Curved Cuts
Materials Cut
Wood
Primary Material Application
Wood
Shop By
Hot Buys
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Drywall, Nail-Embedded Wood, Plaster, Wood
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 6 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Diamond, Tip Material Diamond Grit, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.