6" L x Specialty Cutting Reciprocating Saw Blade (Discontinued)
- Mfr # 20505600RG
- Zoro # G4927982
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20505600RG
Zoro #
G4927982
UPC #
082472205053
Country of Origin
United States
Dimensions
Height
5/8 in
Length
6"
Blade Length
6 in
Cut Width
0.032 in
Blade Width
3/4 in
Details
Teeth per Inch
Carbide Grit
Shank
1/2" Universal
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Application
Cutting Metal
Cutting Edge Style
Flexible for Curved Cuts
Blade Material
Steel
Back Style
Tapered
Tip Material
Carbide Grit
Materials Cut
Stone
Primary Material Application
Masonry, Tile
Description
Reciprocating Saw Blade, Primary Material Application Masonry, Tile, Materials Cut Stone, Blade Length 6 in, Blade Width 3/4 in, Teeth per Inch Carbide Grit, Cut Width 0.032 in, Blade Material Steel, Tip Material Carbide Grit, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.