8 in L x 10 TPI Reciprocating Saw Blade, 25 PK
Mfr # 20590B810R
Zoro # G3327712
product price: $66.79
/pk 25, $2.67/eaKey Features
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Height
3/4 in
For Use With Saw Type
Reciprocating Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20590B810R
Zoro #
G3327712
UPC #
082472205909
Country of Origin
United States
Dimensions
Length
8 in
Height
3/4 in
Blade Length
8 in
Cut Width
0.05 in
Overall Thickness
0.05 in
Overall Width
3/4 in
Overall Length
8 in
Cut Width - Maximum
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
For Use With Saw Type
Reciprocating Saws
Application
General Purpose
Shank
1/2" Universal
Number of Cutting Edges
1
Materials Cut
Non-Ferrous Metals, Plastic
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
General Purpose
For Workpiece Material
Non-Ferrous Metal, Plastic
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Non-Ferrous Metals, Plastic, Blade Length 8 in, Teeth per Inch 10, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.