Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in L x 18 TPI Reciprocating Saw Blade, 5 PK

  • Mfr # 21070818GR

  • Zoro # G3313116


product price: $11.69
/pk 5, $2.34/ea

Key Features

Teeth per Inch
18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21070818GR
Zoro #
G3313116
UPC #
082472210705
Country of Origin
United States

Dimensions

Length
8 in
Height
3/4 in
Blade Length
8 in
Cut Width
0.035 in
Overall Thickness
0.04 in
Overall Length
8 in
Cut Width - Maximum
0.04 in
Overall Width
3/4 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Curved
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Number of Cutting Edges
1
Application
Medium Metal Cutting, Ferrous Metals
Materials Cut
Ferrous Metals
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Primary Material Application
Thin Metal
For Workpiece Material
Ferrous Metal
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Thin Metal, Materials Cut Ferrous Metals, Blade Length 8 in, Teeth per Inch 18, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Curved, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.