8 in x 10/14 TPI Reciprocating Saw Blade Combo Pack, LENOX

  • Mfr # 20535B850R

  • Zoro # G502450294


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Length
8 in
Material
Bi-Metal
Back Style
Shatter Resistant
Height
0.05 in
Gauge
0.042
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20535B850R
Zoro #
G502450294
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Height
0.05 in
Blade Width
3/4 in

Details

Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
10/14
Material
Bi-Metal
Back Style
Shatter Resistant
Gauge
0.042
Series
T2
Tooth Form
STDPOS
Tooth Pattern
Trip

Description

Recip Saw Blade,TPI 10/14,25 UNT,PK4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.