8 in x 18 TPI Reciprocating Saw Blade Set, LENOX, 50 PK

  • Mfr # 22754OSB818R

  • Zoro # G907630482


product price:  $154.99
/pk 50, $3.10/ea
Free Shipping & Returns

Key Features

Teeth per Inch
18
Material
Steel
Tip Material
Bi-Metal
Back Style
Straight
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22754OSB818R
Zoro #
G907630482
UPC #
082472227543
Country of Origin
United States

Dimensions

Length
8 in
Height
3/4 in
Blade Thickness
1/32 in
Blade Width
3/4 in
Blade Length
8 in
Cut Width
0.035 in
Cut Width - Maximum
0.04 in
Overall Thickness
0.04 in
Overall Length
8 in
Overall Width
3/4 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Steel
Tip Material
Bi-Metal
Back Style
Straight
Application
Metal
For Use With Saw Type
Reciprocating Saws
Blade Material
Steel
Materials Cut
Medium Metal, Thin Metal
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Medium Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Medium Metal, Thin Metal

Description

Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Medium Metal, Thin Metal, Blade Length 8 in, Blade Width 3/4 in, Teeth per Inch 18, Blade Thickness 1/32 in, Cut Width 0.035 in, Blade Material Steel, Tip Material Bi-Metal, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.