9 in L x 10 TPI Reciprocating Saw Blade, 5 PK

  • Mfr # LXAR9110CT

  • Zoro # G9193724


product price: $89.45
/pk 5, $17.89/ea
Free Shipping & Returns

Key Features

Material
Carbide
Tip Material
Carbide
Back Style
Straight
Cut Width
0.05 in
Blade Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXAR9110CT
Zoro #
G9193724
UPC #
885911645676
Country of Origin
United States

Dimensions

Length
9 in
Cut Width
0.05 in
Blade Length
9 in
Blade Thickness
3/64 in
Blade Width
1 in
Height
1 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in
Overall Width
1 in
Overall Length
9 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Carbide
Tip Material
Carbide
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Application
Ferrous Metals
Number of Cutting Edges
1
Cutting Edge Style
Flexible for Curved Cuts
Materials Cut
Ferrous Metals
Blade Material
Carbide
For Workpiece Material
Ferrous Metal
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Materials Cut Ferrous Metals, Blade Length 9 in, Blade Width 1 in, Teeth per Inch 10, Blade Thickness 3/64 in, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Flexible for Curved Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.