9 in L x 14 TPI Reciprocating Saw Blade, 25 PK

  • Mfr # 20179B9114R

  • Zoro # G6638847


product price: $101.99
/pk 25, $4.08/ea
Free Shipping & Returns

Key Features

Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20179B9114R
Zoro #
G6638847
UPC #
082472201796
Country of Origin
United States

Dimensions

Length
9 in
Height
1 in
Blade Length
9 in
Cut Width
0.035 in
Overall Width
1 in
Overall Thickness
0.04 in
Overall Length
9 in
Cut Width - Maximum
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Shank
1/2" Universal
Application
Metal Cutting
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Ferrous Metals
Blade Material
Bi-Metal
Primary Material Application
Medium Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Ferrous Metal, Thick Metal

Description

Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Ferrous Metals, Blade Length 9 in, Teeth per Inch 14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.