Zoro Homepage

9 in L x 6 TPI Reciprocating Saw Blade, 5 PK

  • Mfr # 1832144

  • Zoro # G1724970


product price: $55.29
/pk 5, $11.06/ea

Key Features

Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1832144
Zoro #
G1724970
UPC #
885363011753
Country of Origin
United States

Dimensions

Length
9 in
Height
1 in
Cut Width
0.05 in
Blade Length
9 in
Cut Width - Maximum
0.05 in
Overall Width
1 in
Overall Thickness
0.05 in
Overall Length
9 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Straight
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Number of Cutting Edges
1
Application
Demolition
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Nail-Embedded Wood
Blade Material
Carbide
Primary Material Application
Demolition
For Workpiece Material
Nail-Embedded Wood
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Nail-Embedded Wood, Blade Length 9 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.