9 in L x 6 TPI Reciprocating Saw Blade, 50 PK
Mfr # 22752OSB956R
Zoro # G6638786
product price:Â $125.99
/pk 50, $2.52/ea
Free Shipping & Returns
Key Features
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
Wood Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22752OSB956R
Zoro #
G6638786
UPC #
082472227529
Country of Origin
United States
Dimensions
Length
9 in
Height
3/4 in
Cut Width
0.05 in
Blade Length
9 in
Overall Width
3/4 in
Cut Width - Maximum
0.05 in
Overall Length
9 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Application
Wood Cutting
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Number of Cutting Edges
1
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Wood
Blade Material
Bi-Metal
Primary Material Application
Wood
For Workpiece Material
Nail-Embedded Wood, Wood
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Wood, Blade Length 9 in, Teeth per Inch 6, Cut Width 0.05 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.