Zoro Homepage

9 in Reciprocating Saw Blade Set

  • Mfr # 1766338

  • Zoro # G2603237


product price: $11.85
/ea

Key Features

Length
9 in
Material
Diamond
Tip Material
Diamond Grit
Back Style
Straight
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1766338
Zoro #
G2603237
UPC #
885363000740
Country of Origin
United Kingdom

Dimensions

Length
9 in
Height
3/4 in
Cut Width
0.042 in
Blade Length
9 in
Blade Width
3/4 in
Overall Thickness
0.04 in
Overall Length
9 in
Cut Width - Maximum
0.04 in
Overall Width
3/4 in

Details

Item
Reciprocating Saw Blade
Material
Diamond
Tip Material
Diamond Grit
Back Style
Straight
Shank
1/2" Universal
Application
Ferrous Metals, Stone, Tile
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Blade Material
Diamond
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Masonry, Tile
Materials Cut
Ferrous Metals, Stone
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Ferrous Metal, Masonry, Stone, Tile

Description

Reciprocating Saw Blade, Primary Material Application Masonry, Tile, Materials Cut Ferrous Metals, Stone, Blade Length 9 in, Blade Width 3/4 in, Teeth per Inch Not Applicable, Cut Width 0.042 in, Blade Material Diamond, Tip Material Diamond Grit, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.