Zoro Homepage

9 in x 10 TPI, Reciprocating Saw Blade Combo Pack, LENOX

  • Mfr # 20177B9110R

  • Zoro # G302457035


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
10
Length
9 in
Material
Bi-Metal
Application
Metal
Height
1.300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20177B9110R
Zoro #
G302457035
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Height
1.300 in
Width
1.900 in
Thickness
0.042 In
Blade Width
1
Blade Length
9 In

Details

Item
Reciprocating Saw Blade Combo Pack
Teeth per Inch
10
Material
Bi-Metal
Application
Metal
For Use With Saw Type
Reciprocating Saw
Number of Cutting Edges
90
Materials Cut
Metal
Number Of Teeth
90
Individual Vs. Set (Syndigo)
INDIVIDUAL
Blade Type
Reciprocating Saw
Blade Material
Bimetal
Cuts Into
Metal
Power Source
NON-ENERGY USING

Description

Hd Metal Blade,25 UNT,PK4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.