9 in x 12/16 TPI Bi-Metal Reciprocating Saw Blade Set, LENOX, 25 PK
- Mfr # 1954462
- Zoro # G1625642
product price:Â
$
125.99
/pk of 25, $5.04/ea
Free Shipping & Returns
Key Features
Teeth per Inch
12/16
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Number of Cutting Edges
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1954462
- Zoro #
- G1625642
- UPC #
- 885363145847
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Height
- 1 in
- Blade Length
- 9 in
- Cut Width
- 0.042 in
- Overall Width
- 1 in
- Overall Thickness
- 0.04 in
- Overall Length
- 9 in
- Cut Width - Maximum
- 0.04 in
- Wire Rope Length
- 9 in
Description
Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Ferrous Metals, Blade Length 9 in, Teeth per Inch 12/16, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.