Abrasive Cut-Off Wheel, Type 27, 4 1/2 in Dia, 1/16 in Thick, 7/8 in Arbor Hole Size, Diamond

  • Mfr # 2044467

  • Zoro # G2150488


product price:  $21.89
/ea

Key Features

Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
1/16 in
Connector Size
7/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2044467
Zoro #
G2150488
UPC #
885363196597
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
1/16 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
60
Primary Material Application
Aluminum, Brass, Cast Iron, Copper, Stainless Steel, Steel
Abrasive Material
Diamond
Series
Metalmax
Maximum Operating Speed
13,200 RPM
Application
Metalworking
Diamond Knockout
No
Primary Material Applicationn
Aluminum, Brass, Cast Iron, Copper, Stainless Steel, Steel

Description

5" x 3/32" 5/8"-11 T27 DEWALT Elite Metal Cutting and Notching Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.