Abrasive Cut-Off Wheel, Type 27, 6 in Dia, 1/16 in Thick, 7/8 in Arbor Hole Size, Diamond, 60 Grit

  • Mfr # 2044470

  • Zoro # G2150427


product price:  $34.99
/ea

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
1/16 in
Connector Size
7/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2044470
Zoro #
G2150427
UPC #
885363196610
Country of Origin
Korea, Republic of

Dimensions

Overall Diameter
6 in
Overall Thickness
1/16 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
60
Primary Material Application
Aluminum, Brass, Cast Iron, Copper, Stainless Steel, Steel
Abrasive Material
Diamond
Series
Metalmax
Maximum Operating Speed
10,100 RPM
Diamond Knockout
No
Application
Metalworking
Primary Material Applicationn
Aluminum, Brass, Cast Iron, Copper, Stainless Steel, Steel

Description

4-1/2" x 1/16" x 7/8" T27 HP Cutting Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.