Band Saw Blade, 10 ft. 1 in L, 1" W, 5/8 TPI, Bi-Metal, 0.035" Thick
Mfr # 1805486
Zoro # G7946779
product price:Â $69.99
/eaKey Features
Width
1"
Teeth per Inch
5/8
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1805486
Zoro #
G7946779
UPC #
781303082824
Country of Origin
United States
Dimensions
Length
10 ft. 1 in
Width
1"
Thickness
0.035"
Overall Width
1 in
Overall Length
10 ft 1 in
For Material Width
3/4 in to 2 in
Blade Length
10 ft 1 in
For Material Thickness
1/4 in to 3/4 in
Blade Width
1 in
Blade Thickness
0.035 in
Blade Length Group
10 ft to 10 ft 11 in
Overall Thickness
0.04 in
For Material Width - Minimum
3/4 in
For Material Thickness - Minimum
1/4 in
For Material Thickness - Maximum
3/4 in
For Material Width - Maximum
2 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 10 ft 1 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.