Band Saw Blade, 10 ft. 10-3/4 in L, 1/2" W, 6/10 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 34596D2B103320

  • Zoro # G7847248


product price:  $54.99
/ea

Key Features

Width
1/2"
Teeth per Inch
6/10
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
34596D2B103320
Zoro #
G7847248
UPC #
082472345964
Country of Origin
United States

Dimensions

Length
10 ft. 10-3/4 in
Width
1/2"
Thickness
0.025"
Overall Width
1/2 in
Overall Length
10 ft 10-3/4 in
Blade Thickness
0.025 in
For Material Thickness
1/8 in to 1/4 in
Blade Width
1/2 in
Blade Length
10 ft 10-3/4 in
For Material Width
1/2 in to 1 in
Blade Length Group
10 ft to 10 ft 11 in
Overall Thickness
0.03 in
For Material Thickness - Maximum
1/4 in
For Material Width - Maximum
1 in
For Material Width - Minimum
1/2 in
For Material Thickness - Minimum
1/8 in

Details

Item
Band Saw Blade
Teeth per Inch
6/10
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Production
For Use With
Band Saws
For Use With Saw Type
Band Saws
Application
Metal Cutting
Blade Material
Steel
Tip Material
Bi-Metal
Cutting Edge Style
Variable
Blade Series
Diemaster 2
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Primary Material Application
General Purpose Metal Cutting
Use Case
General/Maintenance
Series
Diemaster 2(R)
Compatible Product Type
Band Saws
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 10-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.