Zoro Homepage

Band Saw Blade, 10 ft 11" L, 1" W

  • Mfr # 85279CLB103325

  • Zoro # G015677065


product price: $63.99
/ea

Key Features

Teeth per Inch
8/12
Overall Length
10 ft 11 in
Overall Width
1 in
Overall Thickness
0.035 in
For Material Thickness - Minimum
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85279CLB103325
Zoro #
G015677065
UPC #
082472852790
Country of Origin
United States

Dimensions

Overall Length
10 ft 11 in
Overall Width
1 in
Overall Thickness
0.035 in
For Material Thickness - Minimum
1/16 in
For Material Width - Maximum
11/16 in
For Material Thickness - Maximum
5/16 in
For Material Width - Minimum
3/16 in
Coil Length
11 ft

Details

Item
Band Saw Blade
Teeth per Inch
8/12
Tip Material
Bi-Metal
Series
Classic(TM)
Use Case
General/Maintenance
Cutting Edge Style
Variable
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Band saw blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.