Band Saw Blade, 10 ft. 7 in L, 1/2" W, 14 TPI, Bi-Metal, 0.025" Thick
Mfr # 87087D2B103225
Zoro # G7872938
product price:Â $54.59
/eaKey Features
Width
1/2"
Teeth per Inch
14
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
87087D2B103225
Zoro #
G7872938
UPC #
082472870879
Country of Origin
United States
Dimensions
Length
10 ft. 7 in
Width
1/2"
Thickness
0.025"
Overall Width
1/2 in
Overall Length
10 ft 7 in
For Material Width
1/4 in to 1/2 in
Blade Length
10 ft 7 in
For Material Thickness
0 in to 1/8 in
Blade Thickness
0.025 in
Blade Width
1/2 in
Blade Length Group
10 ft to 10 ft 11 in
For Material Width - Maximum
1/2 in
For Material Thickness - Minimum
0 in
For Material Width - Minimum
1/4 in
For Material Thickness - Maximum
1/8 in
Overall Thickness
0.03 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 7 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Raker, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.