Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw Blade, 10 ft L, 0.75" W

  • Mfr # 44839CLB103050

  • Zoro # G715677815


product price: $51.99
/ea

Key Features

Teeth per Inch
3
Overall Width
3/4 in
Overall Length
10 ft
Overall Thickness
0.035 in
Coil Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44839CLB103050
Zoro #
G715677815
UPC #
082472448399
Country of Origin
United States

Dimensions

Overall Width
3/4 in
Overall Length
10 ft
Overall Thickness
0.035 in
Coil Length
10 ft
For Material Thickness - Maximum
2 1/2 in
For Material Width - Maximum
16 in
For Material Width - Minimum
2 in
For Material Thickness - Minimum
7/8 in

Details

Item
Band Saw Blade
Teeth per Inch
3
Tip Material
Bi-Metal
Series
Classic(TM)
Cutting Edge Style
Variable
Use Case
General/Maintenance
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Band saw blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.