Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 87883CLB103050

  • Zoro # G1909806


product price:  $51.49
/ea

Key Features

Length
10 ft.
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87883CLB103050
Zoro #
G1909806
UPC #
082472878837
Country of Origin
United States

Dimensions

Length
10 ft.
Width
3/4"
Thickness
0.035"
Blade Length
10 ft
For Material Width
1/2 in to 1 in
Blade Width
3/4 in
For Material Thickness
1/8 in to 1/4 in
Blade Length Group
10 ft to 10 ft 11 in
Blade Thickness
0.035 in
Overall Width
3/4 in
Overall Length
10 ft
For Material Thickness - Minimum
1/8 in
For Material Width - Minimum
1/2 in
For Material Thickness - Maximum
1/4 in
Overall Thickness
0.04 in
For Material Width - Maximum
1 in

Details

Item
Band Saw Blade
Teeth per Inch
6/10
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Classic Style
Blade Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
Blade Series
Classic
Use Case
General/Maintenance
For Use With Saw Type
Band Saws
Application
Metal Cutting
For Use With
Band Saws
Cutting Edge Style
Variable
Tip Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Blade Type
Bi-Metal, Classic Style
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Series
Classic(TM)
Compatible Product Type
Band Saws
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 10 ft, Blade Thickness 0.035 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.