Band Saw Blade, 11 ft. 1 in L, 1/4" W, 10/14 TPI, Bi-Metal, 0.035" Thick
Mfr # 98449D2B113385
Zoro # G7880507
product price:Â $56.69
/eaKey Features
Length
11 ft. 1 in
Width
1/4"
Teeth per Inch
10/14
Thickness
0.035"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98449D2B113385
Zoro #
G7880507
UPC #
082472984491
Country of Origin
United States
Dimensions
Length
11 ft. 1 in
Width
1/4"
Thickness
0.035"
Overall Length
11 ft 1 in
Overall Width
1/4 in
For Material Thickness
0 in to 1/8 in
Blade Width
1/4 in
Blade Thickness
0.035 in
Blade Length
11 ft 1 in
For Material Width
1/4 in to 1/2 in
Blade Length Group
11 ft to 11 ft 11 in
For Material Width - Minimum
1/4 in
For Material Width - Maximum
1/2 in
For Material Thickness - Minimum
0 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
1/8 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 11 ft 1 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.