Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw Blade, 11 ft 1" L, 1" W

  • Mfr # 83539CLB113380

  • Zoro # G815677357


product price: $66.99
/ea

Key Features

Teeth per Inch
4/6
Overall Length
11 ft 1 in
Overall Width
1 in
Overall Thickness
0.035 in
For Material Width - Maximum
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83539CLB113380
Zoro #
G815677357
UPC #
082472835397
Country of Origin
United States

Dimensions

Overall Length
11 ft 1 in
Overall Width
1 in
Overall Thickness
0.035 in
For Material Width - Maximum
3 in
Coil Length
11.5 ft
For Material Thickness - Maximum
13/16 in
For Material Width - Minimum
1/2 in
For Material Thickness - Minimum
3/16 in

Details

Item
Band Saw Blade
Teeth per Inch
4/6
Tip Material
Bi-Metal
Series
Classic(TM)
Use Case
General/Maintenance
Cutting Edge Style
Variable
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Band saw blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.