Shop LENOX
See all product information
Create Account
Band Saw Blade, 11 ft. 11 in L, 1" W, 2/3 TPI, Bi-Metal, 0.035" Thick
- Mfr # 1815372
- Zoro # G7948921
product price:Â
$
69.95
/ea
Key Features
Width
1"
Teeth per Inch
2/3
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1815372
- Zoro #
- G7948921
- UPC #
- 781303101105
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 2/3
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Variable
- Grade
- Classic Pro
- For Use With Saw Type
- Band Saws
- For Use With
- Band Saws
- Application
- Metal Cutting
- Tip Material
- Bi-Metal
- Primary Material Application
- General Purpose Metal Cutting
- Use Case
- Production
- Blade Series
- Classic Pro
- Materials Cut
- Aluminum, Carbon Steel, Stainless Steel
- Blade Material
- Steel
- Cutting Edge Style
- Variable
- For Workpiece Material
- Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Series
- Classic Pro(TM)
- Product Type
- Band Saw Blade
- Compatible Product Type
- Band Saws
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 11 ft. 11 in
- Width
- 1"
- Thickness
- 0.035"
- Overall Length
- 11 ft 11 in
- Overall Width
- 1 in
- Blade Width
- 1 in
- For Material Thickness
- 1 in to 2-1/2 in
- Blade Length
- 11 ft 11 in
- For Material Width
- 5 in to 10 in
- Blade Thickness
- 0.035 in
- Blade Length Group
- 11 ft to 11 ft 11 in
- For Material Width - Maximum
- 10 in
- For Material Thickness - Minimum
- 1 in
- For Material Thickness - Maximum
- 2 1/2 in
- Overall Thickness
- 0.035 in
- For Material Width - Minimum
- 5 in
- Wire Rope Length
- 11 ft 11 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 11 ft 11 in, Blade Thickness 0.035 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.