Shop LENOX

Band Saw Blade, 11 ft. 1/4 in L, 1/2" W, 8/12 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 1843362
  • Zoro # G7841788

product price: 
$
56.99
/ea

Key Features

Width
1/2"
Teeth per Inch
8/12
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1843362
Zoro #
G7841788
UPC #
781303136404
Country of Origin
Korea, Republic of

Dimensions

Length
11 ft. 1/4 in
Width
1/2"
Thickness
0.025"
Overall Width
1/2 in
Overall Length
11 ft 1/4 in
Blade Width
1/2 in
For Material Thickness
1/8 in to 1/4 in
Blade Thickness
0.025 in
For Material Width
1/2 in to 3/4 in
Blade Length
11 ft 1/4 in
Blade Length Group
11 ft to 11 ft 11 in
For Material Thickness - Minimum
1/8 in
For Material Width - Minimum
1/2 in
For Material Width - Maximum
3/4 in
For Material Thickness - Maximum
1/4 in
Overall Thickness
0.025 in
Wire Rope Length
11 ft 1/4 in

Details

Item
Band Saw Blade
Teeth per Inch
8/12
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Diemaster 2
For Use With
Band Saws
Application
Metal Cutting
For Use With Saw Type
Band Saws
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Blade Series
Diemaster 2
Cutting Edge Style
Variable
Primary Material Application
General Purpose Metal Cutting
Tip Material
Bi-Metal
Use Case
General/Maintenance
Blade Material
Steel
Product Type
Band Saw Blade
Series
Diemaster 2(R)
Compatible Product Type
Band Saws
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Shell Material
Bi-Metal

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 11 ft 1/4 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.