Band Saw Blade, 11 ft 5" L, 0.75" W
Mfr # 18954CLB113480
Zoro # G915676960
product price: $59.35
/eaKey Features
Teeth per Inch
14
Overall Length
11 ft 5 in
Overall Width
3/4 in
Overall Thickness
0.035 in
Tip Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18954CLB113480
Zoro #
G915676960
UPC #
082472189544
Country of Origin
United States
Dimensions
Overall Length
11 ft 5 in
Overall Width
3/4 in
Overall Thickness
0.035 in
For Material Thickness - Minimum
0 in
For Material Width - Maximum
3/8 in
For Material Width - Minimum
0 in
Coil Length
11.5 ft
For Material Thickness - Maximum
1/8 in
Details
Item
Band Saw Blade
Teeth per Inch
14
Tip Material
Bi-Metal
Series
Classic(TM)
Cutting Edge Style
Variable
Use Case
General/Maintenance
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Band saw blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.