Band Saw Blade, 11 ft 5" L, 1" W
Mfr # 47801CLB113480
Zoro # G015677614
product price: $66.45
/eaKey Features
Teeth per Inch
5/8
Overall Length
11 ft 5 in
Overall Width
1 in
Overall Thickness
0.035 in
Series
Classic(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47801CLB113480
Zoro #
G015677614
UPC #
082472478013
Country of Origin
United States
Dimensions
Overall Length
11 ft 5 in
Overall Width
1 in
Overall Thickness
0.035 in
For Material Thickness - Minimum
1/8 in
For Material Width - Minimum
5/8 in
For Material Width - Maximum
2 in
Coil Length
11.5 ft
For Material Thickness - Maximum
5/16 in
Details
Item
Band Saw Blade
Teeth per Inch
5/8
Series
Classic(TM)
Tip Material
Bi-Metal
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Use Case
General/Maintenance
Cutting Edge Style
Variable
Description
Band saw blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.