Band Saw Blade, 11 ft. 6" L, 3/4" W, 8/12 TPI, Bi-Metal, 0.035" Thick
Mfr # 79671CLB113505
Zoro # G2634834
product price:Â $63.89
/eaKey Features
Length
11 ft. 6"
Width
3/4"
Teeth per Inch
8/12
Thickness
0.035"
Primary Saw Application
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
79671CLB113505
Zoro #
G2634834
UPC #
082472796711
Country of Origin
United States
Dimensions
Length
11 ft. 6"
Width
3/4"
Thickness
0.035"
Overall Length
11 ft 6 in
Overall Width
3/4 in
For Material Thickness
1/8 in to 1/4 in
Blade Length
11 ft 6 in
Blade Thickness
0.035 in
For Material Width
1/2 in to 3/4 in
Blade Width
3/4 in
Blade Length Group
11 ft to 11 ft 11 in
For Material Width - Minimum
1/2 in
For Material Width - Maximum
3/4 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
1/4 in
For Material Thickness - Minimum
1/8 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.