Zoro Homepage

Band Saw Blade, 11 ft. 6" L, Blade Series: QXP

  • Mfr # 1772329

  • Zoro # G0200677


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
Blade Series
QXP
For Material Thickness
3/4 in to 1 1/4 in
Application
Metal Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1772329
Zoro #
G0200677
UPC #
781303021250
Country of Origin
United States

Dimensions

For Material Thickness
3/4 in to 1 1/4 in
For Material Width
3/4 in to 1 1/4 in
Blade Length
11 ft 6 in
Blade Thickness
0.042 in
Overall Length
11 ft 6 in
Overall Width
1 1/4 in
Blade Width
1 1/4 in
For Material Thickness - Minimum
3/4 in
For Material Width - Minimum
3/4 in
Overall Thickness
0.04 in
For Material Thickness - Maximum
1 1/4 in
For Material Width - Maximum
1 1/4 in

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series QXP, Use Case General/Maintenance, Blade Width 1 1/4 in, Blade Length 11 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Cutting Edge Style Gulleted, For Material Thickness 3/4 in to 1 1/4 in, For Material Width 3/4 in to 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.