Band Saw Blade, 11 ft. 9-1/2 in L, 3/8" W, 4 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 1782522

  • Zoro # G7836215


product price:  $60.79
/ea

Key Features

Width
3/8"
Teeth per Inch
4
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1782522
Zoro #
G7836215
UPC #
781303041012
Country of Origin
United States

Dimensions

Length
11 ft. 9-1/2 in
Width
3/8"
Thickness
0.035"
Overall Length
11 ft 9-1/2 in
Overall Width
3/8 in
For Material Width
1 in to 2 in
Blade Length
11 ft 9-1/2 in
For Material Thickness
1/4 in to 5/8 in
Blade Thickness
0.035 in
Blade Width
3/8 in
Blade Length Group
11 ft to 11 ft 11 in
For Material Width - Minimum
1 in
Overall Thickness
0.04 in
For Material Thickness - Minimum
1/4 in
For Material Thickness - Maximum
5/8 in
For Material Width - Maximum
2 in

Details

Item
Band Saw Blade
Teeth per Inch
4
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Diemaster 2
For Use With Saw Type
Band Saws
Application
Metal Cutting
For Use With
Band Saws
Primary Material Application
General Purpose Metal Cutting
Blade Series
Diemaster 2
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Blade Material
Steel
Tip Material
Bi-Metal
Use Case
General/Maintenance
Cutting Edge Style
Hook
Compatible Product Type
Band Saws
Series
Diemaster 2(R)
Product Type
Band Saw Blade
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 11 ft 9-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.