Band Saw Blade, 12 ft. 11 in L, 3/8" W, 10 TPI, Bi-Metal, 0.035" Thick
- Mfr # 47519D2B123935
- Zoro # G7849418
product price:Â
$
62.79
/ea
Key Features
Width
3/8"
Teeth per Inch
10
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47519D2B123935
- Zoro #
- G7849418
- UPC #
- 082472475197
- Country of Origin
- Korea, Republic of
- Item
- Band Saw Blade
- Teeth per Inch
- 10
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Straight
- Grade
- Production
- Application
- Metal Cutting
- For Use With Saw Type
- Band Saws
- For Use With
- Band Saws
- Use Case
- General/Maintenance
- Materials Cut
- Aluminum, Carbon Steel, Stainless Steel
- Primary Material Application
- General Purpose Metal Cutting
- Tip Material
- Bi-Metal
- Blade Series
- Diemaster 2
- Blade Material
- Steel
- Cutting Edge Style
- Raker
- Compatible Product Type
- Band Saws
- For Workpiece Material
- Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Series
- Diemaster 2(R)
- Product Type
- Band Saw Blade
- Shell Material
- Bi-Metal
Dimensions
- Length
- 12 ft. 11 in
- Width
- 3/8"
- Thickness
- 0.035"
- Overall Width
- 3/8 in
- Overall Length
- 12 ft 11 in
- For Material Width
- 1/2 in to 3/4 in
- Blade Length
- 12 ft 11 in
- Blade Thickness
- 0.035 in
- For Material Thickness
- 1/8 in
- Blade Width
- 3/8 in
- Blade Length Group
- 12 ft to 12 ft 11 in
- For Material Width - Maximum
- 3/4 in
- For Material Thickness - Maximum
- 1/8 in
- For Material Width - Minimum
- 1/2 in
- Overall Thickness
- 0.035 in
- Wire Rope Length
- 12 ft 11 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 12 ft 11 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Raker, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.