Band Saw Blade, 12 ft. 3 in L, 3/8" W, 4 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 15526D2B123735

  • Zoro # G7832721


product price:  $60.79
/ea

Key Features

Width
3/8"
Teeth per Inch
4
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15526D2B123735
Zoro #
G7832721
UPC #
082472155266
Country of Origin
United States

Dimensions

Length
12 ft. 3 in
Width
3/8"
Thickness
0.035"
Overall Length
12 ft 3 in
Overall Width
3/8 in
For Material Width
1 in to 2 in
Blade Thickness
0.035 in
Blade Width
3/8 in
For Material Thickness
1/4 in to 5/8 in
Blade Length
12 ft 3 in
Blade Length Group
12 ft to 12 ft 11 in
For Material Width - Minimum
1 in
For Material Width - Maximum
2 in
For Material Thickness - Maximum
5/8 in
For Material Thickness - Minimum
1/4 in
Overall Thickness
0.04 in

Details

Item
Band Saw Blade
Teeth per Inch
4
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Diemaster 2
Application
Metal Cutting
For Use With Saw Type
Band Saws
For Use With
Band Saws
Blade Material
Steel
Primary Material Application
General Purpose Metal Cutting
Blade Series
Diemaster 2
Use Case
General/Maintenance
Tip Material
Bi-Metal
Cutting Edge Style
Hook
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Series
Diemaster 2(R)
Compatible Product Type
Band Saws
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 12 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.