Band Saw Blade, 12 ft. 5 in L, 1/4" W, 10/14 TPI, Bi-Metal, 0.035" Thick
Mfr # 82570D2B123785
Zoro # G7869018
product price:Â $59.59
/eaKey Features
Width
1/4"
Teeth per Inch
10/14
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82570D2B123785
Zoro #
G7869018
UPC #
082472825701
Country of Origin
United States
Dimensions
Length
12 ft. 5 in
Width
1/4"
Thickness
0.035"
Overall Width
1/4 in
Overall Length
12 ft 5 in
For Material Thickness
0 in to 1/8 in
Blade Length
12 ft 5 in
For Material Width
1/4 in to 1/2 in
Blade Width
1/4 in
Blade Thickness
0.035 in
Blade Length Group
12 ft to 12 ft 11 in
For Material Thickness - Minimum
0 in
For Material Width - Maximum
1/2 in
For Material Thickness - Maximum
1/8 in
For Material Width - Minimum
1/4 in
Overall Thickness
0.04 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 12 ft 5 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.