Zoro Homepage

Band Saw Blade, 12 ft 6" L, 0.75" W

  • Mfr # 34810CLB123810

  • Zoro # G215677193


product price: $60.25
/ea

Key Features

Teeth per Inch
6/8
Overall Length
12 ft 6 in
Overall Width
3/4 in
Overall Thickness
0.035 in
Coil Length
12.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34810CLB123810
Zoro #
G215677193
UPC #
082472348101
Country of Origin
United States

Dimensions

Overall Length
12 ft 6 in
Overall Width
3/4 in
Overall Thickness
0.035 in
Coil Length
12.5 ft
For Material Width - Maximum
2 in
For Material Thickness - Minimum
1/8 in
For Material Width - Minimum
5/8 in
For Material Thickness - Maximum
5/16 in

Details

Item
Band Saw Blade
Teeth per Inch
6/8
Tip Material
Bi-Metal
Series
Classic(TM)
Use Case
General/Maintenance
Cutting Edge Style
Variable
For Workpiece Material
Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel

Description

Band saw blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.